Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parker domnick hunter™ Demicap™ Filter Capsules, Peplyn Plus Membrane

Encompass

Compact, cost-effective, and efficient method of filtration for small-scale applications and batch filtration

Specifications

Material (Membrane) Polypropylene
Length (English) 7.87 in.
Length (Metric) 200 mm
View More Specs

Products 1
Catalog Number Mfr. No. Pore Size Inlet Style Outlet Style Price Quantity & Availability  
Catalog Number Mfr. No. Pore Size Inlet Style Outlet Style Price Quantity & Availability  
14-950-301
Encompass
View Documents Promotion Details
Parker domnick hunter™
FEPPA.60HHPN3
0.6 μm 1/2 in. Hosebarb 1/2 in. Hosebarb This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Capsule design minimizes hold-up volumes while providing high flowrates without the need for cartridge housings.

  • Polypropylene depth media
  • Wide chemical compatibility
  • Graded density for extended life
  • Pleated media for high flowrates at low pressures
  • Nonsterile
  • Maximum operating conditions, in direction of flow (outside to in): 72.5psi at 104°F for liquid filtration; and 58psi for air/gas
  • Capsules fully validated by 107 organisms/cm2 minimum bacterial challenge
  • Autoclavable by steam sterilization
  • Available in three sizes with a choice of inlet and outlet connections including Tri-Clamp, threaded, and hosebarbs

Applications:

For clarification, sterilization and prefiltration applications

Order Info

  • Micron ratings of 0.6 to 5.0μm
  • Length: 7.875 in. (200mm)

Certifications

USP Plastics Class VI (121°C) certified, ASTM F838-83 certified

Specifications

Specifications

Polypropylene
7.87 in.
200 mm
SDS
Product Certifications
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit