Parker domnick hunter™ Demicap™ Filter Capsules, Prepor GF Membrane - 0.6µm Pore Size Available on GSA/VA Contract for Federal Government customers only.

Compact, cost-effective, and efficient method of filtration for small-scale applications and batch filtration

Manufacturer: Parker domnick hunter™ FEGFE.60NNPN3

 View more versions of this product

Catalog No. 14-950-401

  Check Availability
Add to Cart

    Specifications

    Filtration Area (Metric) 0.05m2
    Inlet Style 1/2 in. NPT Male
    Material (Membrane) Propor GF Pleated Glass Microfiber
    Autoclavable Yes
    Certifications/Compliance USP Plastics Class VI (121°C) certified, ASTM F838-83 certified
    For Use With (Application) For clarification, sterilization and prefiltration applications
    Length (English) 4.4 in.
    Length (Metric) 113mm
    Pore Size 6μm
    Sterile No

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit