Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parker domnick hunter™ Demicap™ Filter Capsules, Prepor GF Membrane - 5.0μm Pore Size

Compact, cost-effective, and efficient method of filtration for small-scale applications and batch filtration

Manufacturer:  Parker domnick hunter™ FEGFA005MMPN3

Encompass

 View more versions of this product

Catalog No. 14-950-379


Add to cart

Description

Description

Capsule design minimizes hold-up volumes while providing high flowrates without the need for cartridge housings.

  • Pleated glass microfiber depth media with 0.6 to 5.0 micron ratings
  • Good protection for final membrane filters
  • Hydrophilic media for low-pressure applications
  • Suitable for proteinaceous solutions
  • Nonsterile
  • Maximum operating conditions, in direction of flow (outside to in): 72.5psi at 104°F for liquid filtration; and 58psi for air/gas
  • Capsules fully validated by 107 organisms/cm2 minimum bacterial challenge
  • Autoclavable by steam sterilization
  • Available in three sizes with a choice of inlet and outlet connections including Tri-Clamp, threaded, and hosebarbs

Applications:

For clarification, sterilization and prefiltration applications

Certifications

USP Plastics Class VI (121°C) certified, ASTM F838-83 certified

Specifications

Specifications

5 μm
0.22 m2
Propor GF Pleated Glass Microfiber
For clarification, sterilization and prefiltration applications
7.87 in.
Autoclavable
Non-sterile
USP Plastics Class VI (121°C) certified, ASTM F838-83 certified
1/4 in. NPT Male
200 mm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit