Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parker domnick hunter™ Demicap™ Filter Capsules, Prepor PES Membrane - 0.45µm Pore Size

Compact, cost-effective, and efficient method of filtration for small-scale applications and batch filtration

Specifications

Autoclavable Yes
Certifications/Compliance USP Plastics Class VI (121°C) certified, ASTM F838-83 certified
Material (Membrane) Polyethersulfone
Pore Size 0.45μm
For Use With (Application) For clarification, sterilization and prefiltration applications
View More Specs

Products 8
Catalog Number Mfr. No. Filtration Area (Metric) Inlet Style Length (Metric) Sterility Price Quantity & Availability  
Catalog Number Mfr. No. Filtration Area (Metric) Inlet Style Length (Metric) Sterility Price Quantity & Availability  
14-950-250
View Documents
Parker domnick hunter™
FEPSA045GGPN3
0.25m2 Stepped Hosebarb 200mm Non-sterile N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-252
View Documents
Parker domnick hunter™
FEPSA045HHPS3
0.25m2 1/2 in. Hosebarb 200mm Sterile N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-248
View Documents
Parker domnick hunter™
FEPSA045TTPN3
0.25m2 1 in. Tri-Clamp 200mm Non-sterile N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-286
View Documents
Parker domnick hunter™
FEPSE045TTPN3
0.06m2 1 in. Tri-Clamp 113mm Non-sterile N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-272
View Documents
Parker domnick hunter™
FEPSB045GGPS3
0.12m2 Stepped Hosebarb 140mm Sterile N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-290
View Documents
Parker domnick hunter™
FEPSE045HHPS3
0.06m2 1/2 in. Hosebarb 113mm Sterile N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-292
View Documents
Parker domnick hunter™
FEPSE045MGPS3
0.06m2 1/4 in. NPT Male 113mm Sterile N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-271
View Documents
Parker domnick hunter™
FEPSB045HHPS3
0.12m2 1/2 in. Hosebarb 140mm Sterile This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Capsule design minimizes hold-up volumes while providing high flowrates without the need for cartridge housings.

  • Particulate rated polyethersulfone membrane with 0.1 to 1.20 micron ratings
  • H.A. area for prefiltration life
  • Good chemical compatibility and low extractables
  • Maximum operating conditions, in direction of flow (outside to in): 72.5psi at 104°F for liquid filtration; and 58psi for air/gas
  • Capsules fully validated by 107 organisms/cm2 minimum bacterial challenge
  • Autoclavable by steam sterilization
  • Available in three sizes with a choice of inlet and outlet connections including Tri-Clamp, threaded, and hosebarbs

Applications:

For clarification, sterilization and prefiltration applications

Certifications

USP Plastics Class VI (121°C) certified, ASTM F838-83 certified

Specifications

Specifications

Yes
Polyethersulfone
For clarification, sterilization and prefiltration applications
USP Plastics Class VI (121°C) certified, ASTM F838-83 certified
0.45μm
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit