Parker domnick hunter™ Demicap™ Filter Capsules, Prepor PES Membrane - 0.45µm Pore Size Available on GSA/VA Contract for Federal Government customers only.

Compact, cost-effective, and efficient method of filtration for small-scale applications and batch filtration

Manufacturer: Parker domnick hunter™ FEPSA045GGPN3

 View more versions of this product

Catalog No. 14-950-250

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) For clarification, sterilization and prefiltration applications
    Length (English) 7.87 in.
    Length (Metric) 200mm
    Filtration Area (Metric) 0.25m2
    Inlet Style Stepped Hosebarb
    Pore Size 0.45μm
    Material (Membrane) Polyethersulfone
    Sterile No
    Autoclavable Yes
    Certifications/Compliance USP Plastics Class VI (121°C) certified, ASTM F838-83 certified

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit