Parker domnick hunter™ Demicap™ Filter Capsules, Propor PES Membrane - 0.1micrometer Pore Size, Nylon Available on GSA/VA Contract for Federal Government customers only.

Compact, cost-effective, and efficient method of filtration for small-scale applications and batch filtration

Manufacturer: Parker domnick hunter™ FEMSB010HHPS3FB

 View more versions of this product

Catalog No. 14-950-148

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) For clarification, sterilization and prefiltration applications
    Length (English) 5.5 in.
    Filtration Area (Metric) 0.11m2
    Inlet Style 1/2 in. Hosebarb
    Length (Metric) 140mm
    Pore Size 0.1μm
    Material (Membrane) Polyethersulfone; Nylon
    Sterile Yes
    Autoclavable Yes
    Certifications/Compliance USP Plastics Class VI (121°C) certified, ASTM F838-83 certified

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit