Learn More
Parker domnick hunter™ Demicap™ Filter Capsules, Propor PES Membrane - 0.2micrometer Pore Size, Nylon
Low chemical and protein binding characteristics
$858.91 - $891.18
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | USP Plastics Class VI (121°C) certified, ASTM F838-83 certified |
Material (Membrane) | PES, Nylon |
Pore Size | 0.2 μm |
Catalog Number | Mfr. No. | Material (Membrane) | Filtration Area | Outlet Style | Sterility | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material (Membrane) | Filtration Area | Outlet Style | Sterility | Price | Quantity & Availability | ||
14-950-112
|
Parker domnick hunter™
FEMSA020TTPN3 |
PES, Nylon | 0.22 m2 | 1 in. Tri-Clamp | Non-sterile |
Pack of 3 for $858.91
|
|
||
14-950-119
|
Parker domnick hunter™
FEMSA020HHPS3 |
PES, Nylon | 0.22 m2 | 1/2 in. Hosebarb | Sterile |
Pack of 3 for $891.18
|
|
||
Description
Compact, cost-effective, and efficient method of filtration for small-scale applications and batch filtration. Capsule design minimizes hold-up volumes while providing high flowrates without the need for cartridge housings.
- Polyethersulfone membrane
- Naturally hydrophilic and easy to integrity test
- Maximum operating conditions, in direction of flow (outside to in): 72.5psi at 104°F for liquid filtration; and 58psi for air/gas
- Capsules fully validated by 107 organisms/cm2 minimum bacterial challenge
- Autoclavable by steam sterilization
- Available in three sizes with a choice of inlet and outlet connections including Tri-Clamp, threaded, and hosebarbs
Certifications
ASTM F838-83 certified
Specifications
Autoclavable | |
USP Plastics Class VI (121°C) certified, ASTM F838-83 certified | |
PES, Nylon | |
0.2 μm |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.