Parker domnick hunter™ Demicap™ Filter Capsules, Propor PES Membrane - 0.2micrometer Pore Size, Polypropylene Available on GSA/VA Contract for Federal Government customers only.

Low chemical and protein binding characteristics

Manufacturer: Parker domnick hunter™ FEMSA020GGPSX

 View more versions of this product

Catalog No. 14-950-123

  Check Availability
Add to Cart

Alert

Propor PES capsules using polypropylene components for encapsulation require the use of 60:40 IPA/Water for integrity testing.


    Specifications

    Filtration Area (Metric) 0.22m2
    Outlet Style Stepped Hosebarb
    Length (English) 7.87 in.
    Length (Metric) 200mm
    Pore Size 0.2μm
    Material (Membrane) Polyethersulfone; Polypropylene
    Sterile Yes
    Autoclavable Yes
    Certifications/Compliance USP Plastics Class VI (121°C) certified, ASTM F838-83 certified

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit