Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parker domnick hunter™ Demicap™ Filter Capsules, Propor PES Membrane - 0.45um Pore Size, PP

Compact, cost-effective, and efficient method of filtration for small-scale applications and batch filtration

Specifications

Autoclavable Yes
Certifications/Compliance USP Plastics Class VI (121°C) certified, ASTM F838-83 certified
Pore Size 0.45μm
For Use With (Application) For clarification, sterilization and prefiltration applications
Sterility Sterile
View More Specs

Products 4
Catalog Number Mfr. No. Material (Membrane) Filtration Area (Metric) Inlet Style Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Material (Membrane) Filtration Area (Metric) Inlet Style Length (Metric) Price Quantity & Availability  
14-950-135
View Documents
Parker domnick hunter™
FEMSA045GGPSX
Polyethersulfone; Polypropylene 0.22m2 Stepped Hosebarb 200mm N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-183
View Documents
Parker domnick hunter™
FEMSB045GGPSXFB
Polyethersulfone; Polypropylene; FB Filter 0.11m2 Stepped Hosebarb 140mm N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-232
View Documents
Parker domnick hunter™
FEMSE045GGPSXFB
Polyethersulfone; Polypropylene; FB Filter 0.05m2 Stepped Hosebarb 113mm N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-228
View Documents
Parker domnick hunter™
FEMSE045GGPSX
Polyethersulfone; Polypropylene 0.05m2 Stepped Hosebarb 113mm N/A N/A
Please call customer service for current pricing. 1-800-766-7000
Description

Description

Capsule design minimizes hold-up volumes while providing high flowrates without the need for cartridge housings.

  • Low chemical and protein binding characteristics
  • Polyethersulfone membrane
  • Naturally hydrophilic and easy to integrity test
  • Maximum operating conditions, in direction of flow (outside to in): 72.5psi at 104°F for liquid filtration; and 58psi for air/gas
  • Capsules fully validated by 107 organisms/cm2 minimum bacterial challenge
  • Autoclavable by steam sterilization
  • Available in three sizes with a choice of inlet and outlet connections including Tri-Clamp, threaded, and hosebarbs

Propor PES capsules using polypropylene components for encapsulation require the use of 60:40 IPA/Water for integrity testing.

Applications:

For clarification, sterilization and prefiltration applications

Certifications

USP Plastics Class VI (121°C) certified, ASTM F838-83 certified

Specifications

Specifications

Yes
0.45μm
Sterile
USP Plastics Class VI (121°C) certified, ASTM F838-83 certified
For clarification, sterilization and prefiltration applications
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit