Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parker domnick hunter™ HIGH FLOW TETPOR II Air/Gas Filters

Provide full retention of bacteria, viruses, and particulate in process air and gas streams, with optimum efficiency, flow rate, and strength, and zero fiber shedding

$548.68 - $702.00

Specifications

Certifications/Compliance Conforms to current USP Plastics Class VI - 121°C, ASTM F838-83
Core Material Stainless Steel
Filter Efficiency 0.2μm
For Use With (Application) Sterile gas applications, including fermentation inlet and off gas stream, particle free air applications in the electronics industry
For Use With (Equipment) Lyophilizers, autoclave vacuum breaks and blow fill seal equipment
View More Specs

Products 7
Catalog Number Mfr. No. Core Material Endcap Configuration Endcap Type Length (English) Price Quantity & Availability  
Catalog Number Mfr. No. Core Material Endcap Configuration Endcap Type Length (English) Price Quantity & Availability  
14-950-424
View Documents
Parker domnick hunter™
ZHFT/AZ
Stainless Steel Z Style 111 internal O-ring 5 in. N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-421
View Documents
Parker domnick hunter™
ZHFT/2C
Stainless Steel C Style Locking 226 20 in. N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-420
View Documents
Parker domnick hunter™
ZHFT/1C
Stainless Steel C Style Locking 226 10 in. Each for $702.00
Add to cart
 
14-950-422
View Documents
Parker domnick hunter™
ZHFT/3C
Stainless Steel C Style 111 internal O-ring 1.5 in. N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-427
View Documents
Parker domnick hunter™
ZHFT/DW
Stainless Steel D Style 111 internal O-ring 1.5 in. Pack of 3 for $548.68
Add to cart
 
14-950-423
View Documents
Parker domnick hunter™
ZHFT/KC
Stainless Steel C Style Locking 226 5 in. N/A N/A
Please call customer service for current pricing. 1-800-766-7000
14-950-425
View Documents
Parker domnick hunter™
ZHFT/BZ
Stainless Steel Z Style 111 internal O-ring 2.5 in. N/A N/A
Please call customer service for current pricing. 1-800-766-7000
Description

Description

  • Optimum pleat configuration
  • Integrity testable by all methods
  • Absolute rated filtration
  • High flow rates and low pressure drops
  • Steam sterilizable up to 225 cycles at 142°C
  • Extremely robust, state-of-the-art PTFE membrane technology
  • Available in 10 in. formats and Demi cartridges
  • All cartridges integrity tested by pressure decay and aerosol challenge methods

  • Suitable for all sterile gas applications, including fermentation inlet and off gas streams, venting, lyophilizers, autoclave vacuum breaks, and blow-fill-seal equipment
  • Also suitable for particle-free air applications in the electronics industry

Specifications

Specifications

Conforms to current USP Plastics Class VI - 121°C, ASTM F838-83
0.2μm
Lyophilizers, autoclave vacuum breaks and blow fill seal equipment
0.2μm
Stainless Steel
Sterile gas applications, including fermentation inlet and off gas stream, particle free air applications in the electronics industry
PTFE
Silicone
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit