Parker domnick hunter™ HIGH FLOW TETPOR II Air/Gas Filters Available on GSA/VA Contract for Federal Government customers only.

Provide full retention of bacteria, viruses, and particulate in process air and gas streams, with optimum efficiency, flow rate, and strength, and zero fiber shedding

Manufacturer: Parker domnick hunter™ ZHFT/CW

 View more versions of this product

Catalog No. 14-950-426

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Demi High Flow Tetpor Ii Air/Gas Filter
    Certifications/Compliance Conforms to current USP Plastics Class VI - 121°C, ASTM F838-83
    Core Material Stainless Steel
    Endcap Configuration W Style
    Endcap Type 111 internal O-ring
    Filter Efficiency 0.2μm
    For Use With (Application) Sterile gas applications, including fermentation inlet and off gas stream, particle free air applications in the electronics industry
    For Use With (Equipment) Lyophilizers, autoclave vacuum breaks and blow fill seal equipment
    Length (English) 2.5 in.
    Length (Metric) 6.35cm
    Membrane PTFE
    Pore Size 0.2μm
    Seal Material Silicone

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit