Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Parker domnick hunter™ LC/MS Nitrogen Gas Generators

Specifically designed to meet the gas flow, purity, and pressure requirements of modern LC/MS instruments

$28467.63

Specifications

Certifications/Compliance CE, CSA, UL
Depth (English) 32.5 in.
Depth (Metric) 82.6 cm
Electrical Requirements 110V 50/60Hz
Height (English) 27.8 in.
View More Specs

Products 1
Catalog Number Mfr. No. Model Price Quantity & Availability  
Catalog Number Mfr. No. Model Price Quantity & Availability  
14-950-518
Accessories View Documents
Parker domnick hunter™
LCMS301W
LCMS 30-1
Each for $28,467.63
Add to cart
 
Description

Description

Units use fully regenerative pressure swing adsorption (PSA) technology to trap oxygen, carbon dioxide, and moisture in a bed of carbon molecular sieve (CMS) that alternates between regeneration and purification modes.

  • Provide a continuous stream of clean, dry nitrogen without the need for secondary purification
  • Suitable for nebulizing, sheath, and drying gas
  • Digital interface; units are fully compatible with APCI and ESI interfaces
  • With FEP tubing for phthalate-free operation
  • Soundproofed compressor box
  • Space saving—can fit under a bench

  • LC/MS 15 is designed for use with Agilent™ 1100 Series LC/MS products
  • Some models include integral oil-free compressors–external supply is not needed
  • For those models without the integral compressor: 7barg specified outlet pressure, 9barg specified inlet pressure; 70L/min. minimum constant air requirement for 15 and 20 models, 130L/min. minimum constant air requirement for 30 and 40 models
  • International models also available

Compliance

CE, CSA and UL compliant and listed

Specifications

Specifications

CE, CSA, UL
82.6 cm
27.8 in.
50/60 Hz
>99%
101.5 psi
110 V
20.1 in.
32.5 in.
110V 50/60Hz
70.5 cm
5°C to 40°C
0.25 in. compression fitting
LCMS Nitrogen Gas Generator
129 kg
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit