Parker domnick hunter™ LC/MS Nitrogen Gas Generators Available on GSA/VA Contract for Federal Government customers only.

Specifically designed to meet the gas flow, purity, and pressure requirements of modern LC/MS instruments

Manufacturer: Parker domnick hunter™ LCMS301W

 View more versions of this product

Catalog No. 14-950-518

  Check Availability
Add to Cart

    Specifications

    Product Type Nitrogen Generator
    Outlet Port 0.25 in. compression fitting
    Weight (Metric) 129kg
    Width (English) 20.1 in.
    Electrical Requirements 110V 50/60Hz
    Depth (English) 32.5 in.
    Model LCMS 30-1
    Nitrogen Purity >99%
    Pressure 101.5psi
    Depth (Metric) 82.6cm
    Height (English) 27.8 in.
    Max. Ambient Operating Temperature 5° to 40°C
    Certifications/Compliance CE, CSA, UL
    Voltage 110V
    Height (Metric) 70.5cm
    Hertz 50/60Hz

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit