Parker domnick hunter™ Stackable Zero-Air Generators Available on GSA/VA Contract for Federal Government customers only.

Modular and stackable with domnick hunter hydrogen generators

Manufacturer: Parker domnick hunter™ UHP10ZASW

 View more versions of this product

Catalog No. 14-950-600

  Check Availability
Add to Cart

    Specifications

    Product Type Zero Air Generator
    Warranty 2 Years
    Outlet Port 0.125 in. compression fitting
    Certifications/Compliance CE, UL
    Weight (Metric) 10.2kg
    Electrical Requirements 115V 60Hz
    Depth (English) 16.7 in.
    Model UHP-10ZA-S
    No. of FIDs 2
    Pressure 58 to 145psi
    Wattage 55w
    Height (English) 12.8 in.
    Hertz 60Hz
    Max. Ambient Operating Temperature 5° to 40°C
    Voltage 115V
    Width (English) 13.4 in.
    Depth (Metric) 42.5cm
    Height (Metric) 32.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit