Parker domnick hunter™ Nitrogen Generators for GC

Manufacturer: Parker domnick hunter™ UHPN23000CW

 View more versions of this product

Catalog No. 14-950-625

  Check Availability
Add to Cart

    Specifications

    Product Type Ultra High Purity Nitrogen Generators
    Electrical Requirements 103-126V 60Hz
    Includes With Integral Compressor
    Nitrogen Purity >99.9995%
    Flow Rate 3L/min
    For Use With (Application) GC and other critical analytical applications

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit