Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZING™ Enterprises Parking Sign Handicapped Reserved Parking Fine Alabama
Click to view available options
Material:
Recycled Aluminum
Description
Features:
- Highly visible with 3M Engineer Grade Prismatic Reflective Sheeting
- Meets MUTCD Standards
- Made from high quality 99% recycled .080 Aluminum (80% Post Consumer) that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others.
- Recovered materials also exceed EPA's recommended content levels for signage and are EPA CPG Listed
- Recycled materials support sustainability initiatives and LEED Certified Building Projects
- Includes pre-drilled holes for easy mounting
- Made in the USA.
Certifications
State ADA Compliance, Meets MUTCD Standards
Specifications
Specifications
Grade | Engineer Grade Prismatic |
Material | Recycled Aluminum |
Quantity | 1 Ea. |
Mounting Type | Corner Holes |
For Use With (Application) | Communication |
Height (English) | 18 in. |
Width (English) | 12 in. |
Languages | English |
Dimensions (L x W) | 18 x 12 in. |
Displayed Text | Reserved Parking $50 Fine 1st Offense Parking Violations |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction