Parter Medical™ Sterile Specimen Containers

Incorporate the proprietary PMP™ Sure-Seal™ integrated sealing system and the proprietary PMP Sure-Lok™ proof-of-closure system

Manufacturer: Parter Medical™ 244610

 View more versions of this product

Catalog No. 22-150-111

  Check Availability
Add to Cart

    Specifications

    Label Tamper-evident label
    Closure Color Yellow
    Graduated Yes
    Size (Opening) (Metric) 48mm
    Capacity 3.0 oz., 90mL
    Tip Material Polyethylene
    Sterile Yes
    Material Clarified Polypropylene
    Capacity (English) 3.0 oz.
    Capacity (Metric) 90mL

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit