Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Partition Barrier Floor Panel
Protective barrier between individuals throughout work areas in offices, warehouses, commercial and retail
Supplier: Accuform™ PRG101
Description
Specifications
Rectangular | |
0.21 mm | |
1.82 m | |
0.92 m | |
Barrier | |
Single-use | |
Metal |
0.008 in. | |
72 in. | |
36 in. | |
Clear | |
Vinyl | |
EMT conduit |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction