Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SOMNI Scientific™ Passive Style Large Induction Chamber

Constructed of durable, shatter resistant PET-G. The slide top lid keeps anesthetic gases from being drawn into the workplace.
Supplier: SOMNI Scientific™ IP3004
Description
- Slide top lid keeps anesthetic from being drawn into workplace
- Constructed of shatter resistant PET-G
- One-handed operation
- Color coded inlet and outlet ports
- Compatible with 19 mm tubing & 15 mm adapters
Specifications
Not Autoclavable | |
Clear | |
Research Animal Inhalant Anesthesia | |
No | |
Color-coded ports | |
Rectangular | |
Non-sterile | |
5/16 in. | |
11.5 x 6 x 6 in. | |
29.21 cm | |
15.24 cm | |
15.24 cm | |
0.75 in. | |
19 mm |
6.7 L | |
Robust | |
Veterinary | |
AMD-17106, TT-17000, TT-17001, TT-17002, AMD-17004, WG-15003 | |
5/16 in. PET-G | |
Large | |
Chemical Disinfection | |
11.5 x 6 in. | |
11.5 in. | |
6 in. | |
6 in. | |
6 in. | |
15.24 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
For Veterinary Use Only