Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Pasteur Transfer Pipets: PROMO Available on GSA/VA Contract for Federal Government customers only.

Disposable

$165.00 - $173.00

Specifications

Volume (Metric) 2 mL
Certifications/Compliance USP type 1, ASTM E438, type 1, Class A
Diameter (English) Outer 0.275 in.
Diameter (Metric) Outer 0.7 cm
Material Borosilicate Glass
View More Specs

Products 2
Catalog Number Mfr. No. Length (English) Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Length (Metric) Price Quantity & Availability  
22-037-514PM Available on GSA/VA Contract for Federal Government customers only. View Documents DWK Life Sciences
63A53PM
5.75 in. 14.6 cm Case of 1000 for $165.00
Add to cart
 
22-037-515PM Available on GSA/VA Contract for Federal Government customers only. View Documents DWK Life Sciences
63B92PM
9 in. 22.86 cm Case of 1000 for $173.00
Add to cart
 
Description

Description

  • Made of borosilicate glass
  • Pasteur pipets are used to transfer small quantities of liquids

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

2 mL
0.275 in.
Borosilicate Glass
Yes
USP type 1, ASTM E438, type 1, Class A
0.7 cm
Pasteur Pipet
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit