Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brooks Automation PathFinder 50 Well Rack

Catalog No. GLP082
Click to view available options
Color:
Pale Green Color

Sample racks have been designed to compliment PathFinder™ benchtop systems automating the processing of sample collection tubes in a laboratory

  • Suitable for low temperature storage (down to -80°C)
  • Barcode labeling support for efficient tracking
  • Built for durability and multiple reuses, ensuring a long operational life
  • Prevents loading errors with orientation locking design
  • Supports a range of tube diameters (12 - 16 mm) and heights
  • Color-coded options for easy rack identification and workflow customization
  • Can be used as a generic, cost effective storage solution for ambient, cool and frozen environments
  • Indexed well positions simplify tube placement and identification

Specifications

Type Sample Rack
Accepts 12 to 16 mm Tubes
Capacity 50 Tubes
For Use With (Equipment) PathFinder 450S, PathFinder 350A, PathFinder 350D, PathFinder 350D Plus
Quantity 1 Pk.
Warranty 1 Year
Dimensions (L x W x H) 9.4 x 4.5 x 2.2 in.
Height (English) 2.2 in.
Height (Metric) 5.5 cm
Length (English) 9.4 in.
Length (Metric) 24 cm
Width (English) 4.5 in.
Width (Metric) 11.5 cm
Color Pale Green Color
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.