Paulson Shield Labels

Provide positive identification at a distance

Manufacturer: Paulson MfgSupplier Diversity Partner BSLABPA

 View more versions of this product

Catalog No. 19-500-354

  Check Availability
Add to Cart

    Specifications

    Color Black letters with white background
    Diameter (Metric) 60.96cm
    For Use With (Application) Body and capture shield
    Material Mylar
    Weight (English) 4 oz.
    Product Type Body shield identification label "POLICIA"

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit