Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Steel Grip PBI/Aramid Fiber Heat Resistant Gloves - 30 oz.
SDP

PBI™ is an extremely heat-resistant organic fiber with a high tensile strength and resistance to many chemicals. Combined with a heavyweight blend of Aramid Fiber, these gloves can resist temperatures up to 1500°F.

Manufacturer:  Steel Grip TH PB30 22114 CWX02

Catalog No. 19-819-709

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.

This item is not returnable. View return policy

Description

Description

  • PBI™ (Polybenzimidazole) is an extremely heat-resistant organic fiber
  • It has a high tensile strength and resists many chemicals for superior durability
  • 30 oz. heavyweight PBI™/Aramid Fiber blend protects from intermittent handling in temperatures up to 1500°F
  • 14 oz. wool lining for additional strength and durability
  • 22 oz. Aramid Fiber Thermonol cuff
  • DuPont™ Nomex™ palm patch for added protection
  • 14 in. length for wrist and forearm safety
Specifications

Specifications

Brown
Aluminum Extruding, Foundries, and Steel Mills
Wool
Universal
14 in.
36 cm
Clute
815°C (Intermittent)
Aramid Fiber Thermonol
Gauntlet
Aramid Fiber, PBI
Wing
Natural
Uncoated
1500°F (Intermittent)
30 oz.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit