Thermo Scientific™ PCR 8-Tube Strips Available on GSA/VA Contract for Federal Government customers only.

Obtain optimal heat transfer in thermal cyclers with these 0.2mL Thermo Scientific™ PCR 8-tube strips, which are made from 100% pure polypropylene.

Manufacturer: Thermo Scientific™ 3418R

 View more versions of this product

Catalog No. 21-402-100

  Check Availability
Add to Cart

    Specifications

    Volume (Metric) 0.2mL
    Cap Type Domed
    For Use With (Equipment) Thermal Cyclers
    Tube Type Strip of 8
    Type Thin-wall 8-Strip
    Color Red
    Item Description 0.2mL; Red
    Material Polypropylene

    Obtain optimal heat transfer in thermal cyclers with these 0.2mL Thermo Scientific™ PCR 8-tube strips, which are made from 100% pure polypropylene.

    • Certified RNase-, DNase-, DNA- and pyrogen-free
    • 120 Strips/bag

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit