Thermo Scientific™ PCR Tubes and Plates Available on GSA/VA Contract for Federal Government customers only.

Efficiently perform applications with these PCR tubes and plates, molded from 100% virgin polypropylene.

Manufacturer: Thermo Scientific™ 3412

 View more versions of this product

Catalog No. 21-402-111

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Thermal Cyclers
    Tube Type Individual
    Cap Type Flat
    Volume (Metric) 0.2mL
    Color Natural
    Type Tubes
    Description PCR thin wall tubes with frosted flat caps
    Item Description PCR Tube; 0.2mL; Natural; With flat caps

    Efficiently perform applications with Thermo Scientific™ PCR Tubes and Plates, molded from 100% virgin polypropylene.

    • Tubes feature thin walls for optimal heat transfer
    • Caps seal securely to minimize evaporation.
    • Elevated well rims to ensure uniform sealing.
    • Thermo Scientific™ PurePak™ packaging reduces contamination
    • Certified RNase-, DNase-, DNA, and Pyrogen-free
    • Clear, nonsterile

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit