Thermo Scientific™ PCR Tubes and Plates

Efficiently perform applications with these PCR tubes and plates, molded from 100% virgin polypropylene.

Manufacturer: Thermo Scientific™ 3430Y

 View more versions of this product

Catalog No. 21-402-97

  Check Availability
Add to Cart

    Specifications

    For Use With (Equipment) Thermal Cyclers
    Tube Type Individual
    Cap Type Flat
    Type Tubes
    Volume (Metric) 0.5mL
    Color Yellow
    Description PCR thin wall tubes with frosted flat caps
    Item Description PCR Tube; 0.5mL; Yellow; with caps

    Efficiently perform applications with Thermo Scientific™ PCR Tubes and Plates, molded from 100% virgin polypropylene.

    • Tubes feature thin walls for optimal heat transfer
    • Caps seal securely to minimize evaporation.
    • Elevated well rims to ensure uniform sealing.
    • Thermo Scientific™ PurePak™ packaging reduces contamination
    • Certified RNase-, DNase-, DNA, and Pyrogen-free
    • Clear, nonsterile

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit