Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRAND™ PD-Tip™ II Precision Dispenser Tips Multi-Pack PROMO

BRAND™ PD-Tip™ II Precision Dispenser Tips Multi-Pack fits all instruments using standard repeating tips.

Manufacturer:  BRAND™ 705720IP

Catalog No. 14-380-997PM

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • Automatic size recognition by BRAND™ HandyStep™ S, HandyStep™ Touch S, and HandyStep™ Electronic pipettes
  • Multi-pack includes 20 each of 0.5 mL, 1 mL, 1.25 mL, 2.5 mL, 5 mL, 10 mL, and 12.5 mL - 140 tips total
  • Adapters are autoclavable at 121°C for 20 minutes
Specifications

Specifications

0.5 mL, 1 mL, 1.25 mL, 2.5 mL, 5 mL, 10 mL, 12.5 mL
Non-sterile
Yes
PD-Tip II
Yes
Repeating pipettes
Positive Displacement
140
Non-filtered
Natural
Not Autoclavable
Polypropylene cylinder; Polyethylene plunger
Certificate of Performance
All standard repeating pipettes
Pack of 140 tips - 20 each of 7 sizes
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit