PDI™ Sani-Cloth™ AF Germicidal Disposable Wipes

Alcohol-free disinfectant wipes are ideal for use on sensitive equipment

Manufacturer: Nice Pak ProductsSupplier Diversity Partner P73684

 View all options for this product

Catalog No. 23-100-141


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Size XL
    Length (English) 15 in.
    Length (Metric) 38.1cm
    Certifications/Compliance CDC, OSHA, CMS Tag F441
    Product Type Germicidal wipes
    Color White
    For Use With (Equipment) For use on sensitive equipment
    Disposable Yes
    Width (English) 7.5 in.
    Width (Metric) 19cm
    Dimensions (L x W) 15 x 7.5 in. (38.1 x 19cm)

    • Designed to make surface disinfection more efficient for staff and pleasant for patients
    • Alcohol- and fragrance-free formula
    • Fragrance free makes it ideal for use around patients and staff, even those with respiratory sensitivities
    • Effective against 44 clinically relevant microoganisms in three minutes, including Multi-Drug Resistant Organisms (MDROs), Bloodborne Pathogens, TB and viruses
    • Compatible with a broad range of hard, non-porous surfaces and equipment commonly found in healthcare environments

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit