Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ PE Wide-Mouth Bottles
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Description
Includes
Screw caps
- Ideal for chemicals or specimens
- Wide-mouth design for easy access
- Includes polypropylene leakproof screw caps
Specifications
Closure Type | Screw Cap |
Diameter (Metric) | 50 mm |
Height (Metric) | 99 mm |
Capacity | 4.2 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.2 oz. |
Color | Translucent |
Material | HDPE |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction