Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sales MSR Fuel Bottle Products for Science Education

Click to view available options
Capacity (Metric):
88.7 mL

Features air-tight seal for longer fuel storage.

  • Constructed from impact-extruded aluminum with no seams or welds
  • Resistant to cracks, leaks and bulging when pressurized
  • Threads machined into neck ensure a longer lasting seal
  • Holes in the shaft of the bottle cap allow measured flow and prevent messy spills
  • Capacity: 30 oz. (0.9L)

Order Info

Size: 2.75D x 10 in. H (7 x 25.4cm); Weight: 8 oz. (226g)

Height (English) 10 in.
Diameter (Metric) 69.85 mm
Height (Metric) 254 mm
Capacity 3 oz., 88.7mL
Capacity (Metric) 88.7 mL
Capacity (English) 3 oz.
Diameter (English) 2.75 in.
Material Aluminum