Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ PEEK Tubing
Useful for when contact between the sample and metal components must be avoided in an HPLC system, such as when working with metal complexing agents or certain biochemical compounds
Supplier: MilliporeSigma™ Supelco™ Z226661
Description
- A popular replacement for stainless steel tubing in various places in the HPLC system
- Useful when contact between the sample and metal components must be avoided, such as when working with metal complexing agents or certain biochemical compounds
- Tubing is flexible, easy to cut, has excellent mechanical stability and chemical compatibility
- Tetrahydrofuran (THF), dimethyl sulfoxide (DMSO), methylene chloride, and concentrated nitric and sulfuric acids should not be used with PEEK tubing
- 1/16 in. tubing is color coded for easy identification of the internal diameter
- Maximum Temperature: 100°C
Specifications
Tubing | |
HPLC Systems | |
1/16 in. | |
3 m | |
6000 psi |
Blue | |
0.010 in. | |
10 ft. | |
PEEK | |
100°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction