Learn More
Description
- Fiberglass-reinforced polypropylene racks are ideal for bench work or tube storage
- Pegs remain straight even after repeated autoclaving
- Embossed alphanumeric identification for quick location and retrieval of tubes
- Unique tear drop well design allows for better retention of tubes
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Test Tubes |
| Material | Polypropylene |
| Positions | 96 |
| Shape | Rectangular |
| Stackable | Yes, When Empty |
| Sterility | Non-sterile |
| For Use With (Equipment) | 7 mL tubes |
| Dimensions (L x W x H) | 3.2 x 5 x 2.7 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.