Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pelican™ 7060 LED Rechargeable Police Flashlight

Ultra-versatile dual switches for optimum grip in any situation

Manufacturer:  Pelican™ 7060001110

Catalog No. 19-600-119

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Included charging dock
  • Water-resistant
  • Standard issue LAPD tactical/patrol flashlight
  • Runs on one rechargeable 3.7V, 2200 mAh Lithium-Ion battery (Included)
  • Charge time: 4-5 hours
  • Length: 8.65 in. (22cm)
  • Weight (w/ Batteries): 10.4oz (290g)

  • Max output: 164 lumens
  • Runtime: 2h 15m (high); 15h (Low)

Specifications

Specifications

164lm
3.7V
2 hr. 15 min.
ANSI/NEMA FL 1
Charging dock, 1 3.7 V, 2200 mAh lithium-ion
22cm
LED
10.4 oz.
Xenoy™
Black
Lithium Ion
Ultra-versatile dual switches for optimum grip in any situation
8.65 in.
14768 cd
7060 LED Rechargeable Police Flashlight
0.29kg
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit