Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pelican™ 8060 LED Flashlight

Powered by rechargeable NiMH battery pack or 4C cells

Manufacturer:  Pelican™ 8060021110

Catalog No. 19-819-171


Add to cart

Includes: Desk/dash charger base, 4 C Size Ni-MH batteries and 110V wall charger.

Description

Description

  • Seven hours of run time and 180 lumens of output
  • High/low beam
  • No-slip grenade grip
  • Optional in-vehicle charger
  • Beam Distance: 277m High/87m Low
  • Length: 12.7 in. (32.35cm)
  • Light Output: 180 Lumens High/19 Lumens Low
  • Light Source: LED
  • Model Number: 8060AC110
  • Peak Beam Intensity: 19187cd High / 1899cd Low
  • Runtime: 7 hr High / 48 hr 45 min. Low
  • 4.8V
  • Water Resistant: IPX4
  • Weight w/Batteries: 0.67kg (23.2 oz.)
  • Weight w/o Batteries: 0.33kg (11.8 oz.)

Specifications

Specifications

4 C SIZE Ni-MH
32.2cm
4.8V
Safety
12.67 in.
LED
8060 LED Flashlight
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit