Pelican™ 9430 Remote Area Portable Lighting Spotlight System

Maintenance-free LED array with life expectancy of 50,000 hours

Manufacturer: Pelican™ 9430000110

 View more versions of this product

Catalog No. 19-502-000

  Check Availability
Add to Cart

    Specifications

    Burn Time 15 hr.
    Certifications/Compliance RoHs
    Height (English) 32.3 in.
    Height (Metric) 82cm
    Lumens 3000
    Voltage 12V
    Weight (English) 22.65 lb.
    Weight (Metric) 10kg
    Color Black
    Product Type Lighting Spotlight System

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit