Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pelican™ MityLite™ 2300 Lamp Module

Fast and easy to install

Manufacturer:  Pelican™ 2304

Catalog No. 19-130-100


Add to cart

Description

Description

  • Replacement lamp for the MityLite™ 2300 and 2340
  • 1.80W, 3V lamp produces 7.0 Lumens beam of light

Specifications

Specifications

8000
20 hr.
Xenoy™ or Polycarbonate
Two AAA alkaline batteries
7lm
100g
5.6 in.
Xenon
Fast and easy to install
14.2cm
3 hr.
ATEX, FM, CSA and MSHA approved
3.53 oz.
For the MityLite™ 2300 and 2340
3V
Yellow
1.8w
Alkaline
2300 Lamp Module
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit