Pelican™ PeliLite™ 1800 Flashlights

Manufacturer: Pelican™ 1800C ORG

 View more versions of this product

Catalog No. 17-985-406C

  Check Availability
Add to Cart

    Specifications

    Battery Run Time 7 hr.
    Battery Alkaline
    For Use With (Application) The polycarbonate lens and focused xenon lamp module produce a tight white beam that penetrates smoke and fog
    Includes 2 C alkaline cells
    Length (English) 6 in.
    Length (Metric) 15.2cm
    Light Source Xenon
    Lumen 21lm
    Material ABS Resin
    Color Orange
    Product Type Submersible Flashlight
    Weight (English) 7.8 oz.
    Weight (Metric) 0.22kg
    Lens Material Polycarbonate
    Voltage 3V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit