Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pelican™ PM6 3330 LED Flashlight

No-slip grip pattern

Manufacturer:  Pelican™ 3330C

Catalog No. 19-412-901


Add to cart

Alert:

Lithium batteries can explode, leak or cause burns if not handled appropriately. Use only Panasonic™, Energizer™, Duracell™, or Sanyo™ cells. Do not mix with used or other battery types/brands. Replace all cells at the same time. Do not open batteries, dispose of in fire, heat above 75°C (167°F), expose contents to water, recharge or install backwards.


Includes: Two CR123 lithium batteries (see Alert). Provide approximately 4.75 hours light.

Description

Description

  • Body molded of lightweight Xenoy polymer that is exceptionally strong and resists corrosion and extreme temperatures
  • One-handed tail switch activates constant light or momentary blink
  • Built-in black oxide-coated steel clip
  • Push-button tail switch provides constant on or momentary action

Order Info

Length: 5.3 in. (13.4cm). Weight (with batteries): 3.45 oz. (97.8g).

Specifications

Specifications

6V
90lm
Yellow
Xenoy™ Polymer Resin
3.45 oz.
PM6 3330 LED Flashlight
4.45 hr.
0.1kg
2 CR123 lithium
5.27 in.
LED
2 CR123 Lithium
13.4cm
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit