Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pelican™ ProGear™ Elite Coolers

Reinforced corners and thick walls insulate better for longer ice retention while protecting from impact

Manufacturer:  Pelican™ 3245QMCWHT

 View more versions of this product

Catalog No. 19-819-193


  Check Availability
Add to cart

Specifications

Description

  • Has freezer grade gasket that helps in 7 to 10 days ice retention capacity
  • Has thick, molded 5cm (2 in.) polyurethane insulation
  • Has intergrated rotating molded handle and cup holders with UV blockers
  • Features press and pull latches that hold tight under pressure
  • Has dual handle system with molded-in and hinged handles
  • Has molded-in lock-hask, stainless steel plate that keeps contents secure and serves as handy bottle opener
  • Contains sloped drain, threaded plus, attachable garden hose
  • Available in different capacity volume: 19L (21 qt.), 33L (35 qt.), 42.5L (45 qt.)

Description & Specifications

Specifications

White
45 qt.
Cooler
36 lb.
29.6 in.
75.3cm
20 in.
50.8cm
19.2 in.
48.9cm
2 in.
Press and pull latches
42.5L
Polyethylene
16.3kg
19 in.
48.3cm
12 in.
30.5cm
12 in.
30.5cm
5.1cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit