Pelican™ ProGear™ Elite Coolers

Reinforced corners and thick walls insulate better for longer ice retention while protecting from impact

Manufacturer: Pelican™ 3220QMCWHT

 View more versions of this product

Catalog No. 19-819-191

  Check Availability
Add to Cart

    Specifications

    Length (English) Exterior 20.1 in.
    Length (Metric) Interior 37.46cm
    Width (English) Exterior 15.7 in.
    Width (English) Interior 10 in.
    Wall Thickness (English) 1.16 in.
    Wall Thickness (Metric) 2.9cm
    Closure Type Press and pull latches
    Material Polyethylene
    Length (English) Interior 14.75 in.
    Length (Metric) Exterior 51.1cm
    Width (Metric) Exterior 38.3cm
    Width (Metric) Interior 25.4cm
    Height (English) Exterior 14.12 in.
    Height (English) Interior 8.75 in.
    Height (Metric) Exterior 35.9cm
    Height (Metric) Interior 22.2cm
    Capacity (English) 20 qt.
    Product Type Cooler
    Capacity (Metric) 19L
    Weight (English) 16 lb.
    Weight (Metric) 7.26kg
    Color White

    • Has freezer grade gasket that helps in 7 to 10 days ice retention capacity
    • Has thick, molded 5cm (2 in.) polyurethane insulation
    • Has intergrated rotating molded handle and cup holders with UV blockers
    • Features press and pull latches that hold tight under pressure
    • Has dual handle system with molded-in and hinged handles
    • Has molded-in lock-hask, stainless steel plate that keeps contents secure and serves as handy bottle opener
    • Contains sloped drain, threaded plus, attachable garden hose
    • Available in different capacity volume: 19L (21 qt.), 33L (35 qt.), 42.5L (45 qt.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit