Pelican™ ProGear™ Protector Phone Cases

Two-levels protection deflects energy and cushions the phone upon impact, preventing damage to the fragile glass surface and sensitive electronics.

Manufacturer: Pelican™ CE1250S41ABLK

 View more versions of this product

Catalog No. 19-819-198

  Check Availability
Add to Cart

    Specifications

    Product Type Progear protector phone case
    For Use With (Equipment) Samsung Galaxy S™ 4
    Weight (English) 1.8 oz.
    Weight (Metric) 51.03g
    Depth (English) 0.52 in.
    Depth (Metric) 1.32cm
    Color Black
    Width (English) 3.13 in.
    Width (Metric) 7.95cm
    Length (English) 5.76 in.
    Length (Metric) 14.62cm
    Dimensions (L x W) 14.62 x 7.95cm (5.76 x 3.13 in.)

     

    • Simple, snap together construction
    • Has elastomeric copolymer rubber interior that absorbs shock and impact
    • Engineering grade polymer for impact protection
    • Has cover wraps over screen edge and protects all sides of device from drops
    • Smooth outer shell slides easily into pockets and bags
    • Deflects energy and cushions phone, preventing damage to glass surface and sensitive electronics

    Certifications

    Meets military specifications (MIL-STD-810G) to survive 1.82m (6 ft.) drop

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit