Pelican™ ProGear™ Vault Tablet Case for Apple iPad™

Designed to fit Apple iPad Air and iPad mini

Manufacturer: Pelican™ CE3180MN0ABLK

 View more versions of this product

Catalog No. 19-819-177

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Product Type Tablet Case
    For Use With (Equipment) Apple iPad mini
    Weight (English) 17 oz.
    Weight (Metric) 482g
    Depth (English) 0.80 in.
    Color Black
    Height (English) 9 in.
    Width (English) 1 in.
    Width (Metric) 2.54cm
    Height (Metric) 22.86cm
    Length (English) 7.2 in.
    Length (Metric) 18.41cmcm
    Dimensions (L x W x H) 18.41 x 2.54 x 22.86cm (7.25 x 1 x 9 in.)
    Depth (Metric) 2.03cm

    • Prevents impact to screen when closed
    • Protective seal against water and dust
    • Provides multiple viewing angles by fully rotating cover
    • Has rubber edge seal, retina display (iPad mini)
    • Rated IP54 for water resistance and momentary immersion
    • Elastomeric copolymer rubber interior absorbs impact forces
    • Meets military specifications test standards (MIL-STD 810G) for 1.2m ( 4 ft.) drop
    • Optical Dragontrail glass on rear camera for added protection while maintaining picture clarity

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit