Pelican™ SabreLite™ 2020 Recoil LED Flashlights

Manufacturer: Pelican™ 2020BBLK

 View more versions of this product

Catalog No. 19-130-1073

  Check Availability
Add to Cart

    Specifications

    Battery 3 C Alkaline
    Length (English) 8.75 in.
    Length (Metric) 22.2cm
    Voltage 4.5V
    Color Black
    Product Type 2020 Recoil LED Flashlight
    Weight (English) 14.7 oz.
    Weight (Metric) 0.42kg
    Battery Run Time 6.5 hr.
    For Use With (Application) Recoil led technology™ results in a true collimated beam that cuts through thick smoke, fog, and dust
    Light Source Recoil LED™
    Lumen 75lm
    Material ABS Resin

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit