Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pelican™ StealthLite™ 2400
Tough resin body is corrosion proof and resistant to extreme temperatures
Manufacturer: Pelican™ 2400CYL
Description
- Unique easy slide thumb switch is easy to operate, even with gloves
- Xenon lamp is powered by 4 AA alkaline cells for a bright beam
Specifications
3 hr. 45 min. | |
LEXAN™ EXL Resin | |
3934 cd | |
Alkaline | |
ANSI/NEMA FL 1 | |
Yellow | |
0.2kg | |
6V |
7.1 oz. | |
Xenon | |
4 AA alkaline batteries | |
16.5cm | |
6.49 in. | |
45lm | |
StealthLite™ 2400 Flashlight | |
Tough resin body is corrosion proof and resistant to extreme temperatures, unique easy slide thumb switch is easy to operate, even with gloves |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title