Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pelican™ StealthLite™ 2410 Recoil LED™ Flashlights
Produce a true, bright collimated LED beam
$161.00
Specifications
Product Type | LED Flashlight |
---|---|
Light Source | LED |
Voltage | 6 V |
Weight (English) | 7.3 oz. |
Weight (Metric) | 0.21 kg |
Includes: Four AA alkaline batteries.
Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Product Type | Price | Quantity & Availability | ||||
19-160-0878
|
Pelican™
2410014110 |
Black | LED Flashlight |
Each for $161.00
|
|
||||
19-160-870
|
Pelican™
2410014245 |
Yellow | LED Flashlight | N/A | N/A | N/A | |||
Description
- Corrosion-proof, resistant to extreme temperatures, and submersible
- Beam penetrates thick smoke, fog, and dust
- Runs up to 7.5 hours
Order Info
Length: 7 in. (17.8cm). Weight (with batteries): 7.3 oz. (210g).
Certifications
ETL Class I, II, III Div. 1.
Specifications
LED Flashlight | |
6 V | |
0.21 kg | |
Alkaline | |
Produce a true, bright collimated led beam, beam penetrates thick smoke, fog, and dust | |
7 in. | |
126 lm |
LED | |
7.3 oz. | |
7 hr. 30 min. | |
6500 cd | |
Four AA alkaline batteries | |
17.8 cm | |
EXL Resin |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title