Pelican™ StealthLite™ Flashlight and Rechargeable System

IPX7 rating

Manufacturer: Pelican™ 2450AC BLK

 View more versions of this product

Catalog No. 19-034-489

  Check Availability
Add to Cart

    Specifications

    Battery Run Time 3.5 hr.
    Battery Alkaline
    Certifications/Compliance CSA, FM, Class I, Division 2, ETL, ANSI/NEMA FL 1
    For Use With (Application) High-performance xenon laser spot lamp module has 50% higher candlepower than module for battery powered stealthlite™
    Includes 4 AA alkaline batteries
    Length (English) 6.5 in.
    Length (Metric) 16.5cm
    Light Source Xenon
    Lumen 35lm
    Material ABS Resin
    Voltage 6V
    Color Black
    Product Type Flashlight
    Weight (English) 7.8 oz.
    Weight (Metric) 0.22kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit