Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pelican™ Tracker™ 2140 Flashlight

Pocket flashlight

Manufacturer:  Pelican™ 2140C

Catalog No. 19-816-477

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Made of tough polycarbonate resin
  • Resists damage from chemicals, water and corrosion
  • Focused xenon lamp creates a beam to penetrate smoke and fog
  • Twist-on shroud eliminates leaky switches
  • Clips on for hands-free use
  • Submersible
  • Color: Yellow

  • Light output: 13 lumens
  • Peak beam intensity: 1761 candela
  • Voltage: 3V
  • Length: 8.9cm (3.5 in.)
  • Batteries: 3 AAA alkaline
  • Weight w/o batteries: 0.03kg (0.95 oz.)

Specifications

Specifications

1.8 oz.
3V
Tracker™ 2140 Flashlight
UL 4S67/E184884, FL 1, Class I, Div. 2, Gps. C, D, T3C
8.9cm
13lm
0.05kg
Yellow
2 AAA Alkaline
3.5 in.
Xenon
Polycarbonate Resin
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit