Pelican™ VB3™ 2220 LED Flashlights

Light turns on when head is flipped up

Manufacturer: Pelican™ 2220CRED

 View more versions of this product

Catalog No. 19-130-1079

  Check Availability
Add to Cart

    Specifications

    Battery Run Time 34 hr.
    Battery Lithium
    Certifications/Compliance ANSI/NEMA FL 1, UL - Class 1, Div 1, Grp: A,B,C,D T6, ATEX - II 2 G EEx ib IIC T6
    Includes 2 CR2032 3V lithium coin cells
    Length (English) 3.5 in.
    Light Source LED
    Lumen 9lm
    Voltage 3V
    Weight (English) 1 oz.
    Battery Life 100 hr.
    Length (Metric) 8.9cm
    Material Xylex Polymer Resin
    Color Translucent Red
    Product Type Flashlight
    Weight (Metric) 0.03kg

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit