Pelican™ Watertight Equipment Cases

Open-cell core with solid wall design

Manufacturer: Pelican™ 1650

 View more versions of this product

Catalog No. 19-034-424

  Check Availability
Add to Cart

    Specifications

    Material Ultra High Impact Copolymer, Polyethylene
    Model 1650
    Product Type Watertight Equipment Case
    Width (English) Interior 17.37 in.
    Width (Metric) Interior 44.1cm
    Depth (English) Interior 10.5 in.
    Depth (Metric) Interior 26.7cm
    Insert Type 2 Level Pick N' Pluck
    Weight (English) 35.49 lb.
    Weight (Metric) 16.1kg
    Depth (English) 11.62 in.
    Depth (Metric) 29.5cm
    Color Black
    Width (English) 20.5 in.
    Width (Metric) 52.07cm
    Length (English) 31.5 in.
    Length (Metric) 80.1cm
    Dimensions (L x W) 31.5 x 20.5 in. (80.1 x 52.07cm)
    Length (English) Interior 28.57 in.
    Length (Metric) Interior 72.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit