Pelican™ Watertight Equipment Cases

Open-cell core with solid wall design

Manufacturer: Pelican™ 1520BLK

 View all options for this product

Catalog No. 19-034-422B

  Check Availability
Add to Cart


    Product Type Watertight Equipment Case
    Color Black
    Model 1520
    Length (English) Interior 18.1 in.
    Length (Metric) Interior 45.9cm
    Width (English) Interior 12.9 in.
    Width (Metric) Interior 32.7cm
    Depth (English) Interior 6.72 in.
    Depth (Metric) Interior 17.1cm
    Insert Type Pick N' Pluck
    Includes Retractable extension handle and strong Polyurethane wheels with Stainless Steel bearings
    Weight (English) 8.29 lb.
    Weight (Metric) 3.76kg
    Depth (English) 7.56 in.
    Depth (Metric) 19.2cm
    Material High Impact Copolymer Polypropylene
    Width (English) 15.43 in.
    Width (Metric) 39.2cm
    Length (English) 19.2 in.
    Length (Metric) 48.5cm
    Dimensions (L x W) 19.2 x 15.43 in. (48.5 x 39.2cm)

    • Strong-yet-lightweight cases are dustproof and crushproof
    • O-ring seal
    • Automatic pressure equalization valve
    • Stainless-steel hardware
    • Pick N' Pluck™ with convoluted lid foam
    • Easy-open, double-throw latches (except Model 1120)
    • Model 1400 and higher: Stainless-steel padlock protectors and comfortable rubber over-molded handle
    • Model 1510 and 1560 and higher: Retractable extension handle and strong polyurethane wheels with stainless-steel bearings

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit